Expander head PRINETO®
PRINETO expansion head
TL-PRINETO-EXPANDINGJAW-16X2,2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For expanding PRINETO pipes
For use in combination with manual expander pliers, the battery-powered expander tool AKA, the combined battery-powered tool AS or the expander device 14-32
Once worn, the expander heads must be replaced to prevent incorrect expansion
Datasheets(X)
Suitable for pipe diameter | 16 mm |
Suitable for plastic pipes (Prineto) | DN.. 12.. |
Material | Steel |
Surface | Chrome plated |
Product weight (per item) | 132 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!