Expander and pressing tool, battery operated AKA + AKSZ
PRINETO expansion set AKA and AKSZ pressing tool
PRINETO MONTAGEKOFFER AKA-AKSZ LI-ION
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For installation of PRINETO pipes up to Ø 32
Easy to use with one hand thanks to the tools' reduced weight
Compact size allows use even in restricted spaces
Powerful lithium ion batteries for reliable and long lasting performance
Battery charge status indicator on handy LED display
Ergonomic, non-slip handle, for a comfortable and safe operation
AKSZ with jaw holder block, rotates 360°
Assortment case made of ABS plastic, with thermoformed trays for the safe transport of PRINETO expander heads and jaws
Comprising:
- AKA expander, 1 pc
- AKSZ pressing tool, 1 pc
- 2x lithium batteries, 12V/1.5Ah, 1 pc
- charger, 1 pc
- rugged assortment case of ABS plastic, 1 pc
Warranty:
2 years on tools (batteries excluded)
The 1.5 Ah battery pack supplied with the tools is not available as a spare part
Datasheets(X)
AKA:
for expanding PRINETO pipes up to Ø 32
AKSZ:
for connecting PRINETO pipes and fittings up to Ø 32
Number of pieces in assortment/set | 6 PCS |
Product weight (per item) | 10000 g |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!