Exoskeleton IX SHOULDER AIR for shoulder relief
EXSKLTT-IX-SHOULDER-AIR-ONESIZE
Art.-no. 0899033302
EAN 4065482086696
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Supports shoulders during overhead work
- Ideal support for overhead work and tasks requiring raised arms
- Shoulder support through biomechanically redirecting the body's own energy
- Reduces the load on the shoulder muscles and joints by up to 40 %
Freedom of movement without compromise
- Innovative joint geometry for unrestricted freedom of movement
- High system stability and robust design for daily use
- Demonstrably increases productivity by up to 15 %
Quickly ready for use and simple to adjust
- Lightweight and intuitive to handle with an overall weight of just 2.4 kg
- Can be put on and taken off in under 20 seconds
- Simply adapts to different body sizes without tools
Hygienic, comfortable and user-friendly
- Fully removable, washable textile system for rapid cleaning, reliable hygiene and easy padding changes
- An industry first: reversible Fidlock solution for additional user friendliness in the sleeves
- Scope of delivery includes removable neck support CX EASY NECK for additional comfort
Datasheets(X)
The IX Shoulder Air exoskeleton is ideal for activities where shoulder support is required - particularly for demanding work above shoulder height.
Size | One size |
Product weight (per item) | 2.530 kg |