Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Evershine Graphene ceramic paint protection film

LACWRKCARE-EVERSHINE-(6YEARS-SHLD)-30ML

Art.-no. 0893150042

EAN 4068362011634

-,--
price per selected packing unit
| Individual prices for customers after login
Evershine Graphene ceramic paint protection film

Art.-no. 0893150042

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For protection of paintwork, rims, external lights and plastic components

Evershine – for those who want to wash and protect with the best!



Ceramic, highly hydrophobic paint protection with Graphene



  • Zero curing time, saving space in the workshop

  • Only one layer is required for maximum protection

  • Extra-high gloss makes the vehicle’s paintwork even shinier.

  • Makes car washing significantly easier

  • 6-year gloss guarantee
Notice

6-year shine warranty (requires certification).

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Evershine Graphene ceramic paint protection is used to protect paintwork, wheels, exterior lights and plastic components on vehicles.

InstructionsWash the vehicle

Correct all surfaces to be treated to ensure they are scratch free and properly polished



Use a wax free polish



Then wipe the surface with Evershine chemical paint cleaner



Applying Evershine Graphene



Apply Evershine Graphene using the supplied applicator



Work on small areas at a time, using smooth cross-hatch motions



Wait 30 seconds to 2 minutes (depending on the temperature and humidity)



Buff the surface: first remove any excess product with a microfibre cloth, then polish the surface to a shine with another microfibre cloth



The vehicle is ready for use immediately after the treatment has been completed



Do not wash the vehicle with chemicals during the first 7 days



The vehicle may be washed as normal after 7 days

Contents

30 ml

Colour

Transparent

Container

Bottle

Density/conditions

0.837 g/cm³ / at 25°C

Density conditions

at 25°C

Chemical basis

Polymer

Shelf life from production/conditions

12 Month / at 5°C to 40°C no exposure to sunlight

Evershine Graphene ceramic paint protection film including:
1 x
Polishing pad Evershine

POLPAD-EVERSHINE-9X2,5CM

Description:
9 cm 2.5 cm Red
For use with Evershine high-quality ceramic paint care
Quantity: 1 x
1 x
Evershine application cloth, microfibre

MICROCLTH-WHITE-9,5X9,5CM

Description:
9.5 x 9.5 cm 0 min White
Pack of microfibre cloths for applying Evershine ceramic products
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Polishing pad Evershine

POLPAD-EVERSHINE-9X2,5CM

For use with Evershine high-quality ceramic paint care
x 20 pcs
Evershine application cloth, microfibre

MICROCLTH-WHITE-9,5X9,5CM

Pack of microfibre cloths for applying Evershine ceramic products
x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 1
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 2
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 4
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 2
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 1
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 1
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 1
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 1
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information