Ergonomic telescopic handle height-adjustable 1,575-2,780 mm
Telescopic handle ergonomic
TELEHNDL-ERGON-1575-2780MM-D32MM-BLUE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
FDA-compliant raw materials
- Also suitable for food use
- Halal and Kosher-compliant
Simple cleaning and maintenance
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully coloured and available in a variety of colours
Different colours reduce the risk of cross contamination
Phthalate-free
The telescopic handle can be easily adjusted to the required height and is therefore ideal for cleaning walls and canopies. The ergonomic design and comfortable grip make it comfortable to use. The handle can be used with all Vikan products.
Not suitable for use with agents containing acid or chlorine.
Couleur | Blue |
Material of long handle | Aluminium |
Material of handle | Plastic |
Min./max. length | 1575-2780 mm |
Diameter | 32 mm |
Min./max. temperature conditions | -20 to 80 °C |
Min./max. temperature conditions foodstuffs | -20 to 80 °C |
Produktgewicht (per Stück) | 0.950 g |
Datasheets (0)
Certificates/ Documents (0)