Ergonomic filling shovel
Filling shovel, ergonomic
HNDSCHAUF-ERGO-2LTR-L270MM-ROT
Art.-no. 1951504187
EAN 4065232881724
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ergonomic design
- Lightweight and durable
- Balanced handle protects against stress
FDA-compliant raw materials
- Specially developed for the food-related sector
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- Manufactured from a single piece, which means there are no areas in which bacteria can accumulate
- Smooth surface allows easy cleaning of the scoop
- Can be sterilised in an autoclave (max. 121°С)
Free from phthalates and bisphenol A
Datasheets(X)
Scoop all dry or moist food ingredients with the ergonomically designed hand scoop. The perfectly balanced handle protects against stress, while a flat bottom prevents the scoop from tipping over on tables.
Contents | 2 l |
Colour | Red |
Material | PP - Polypropylene |
Length | 270 mm |
Width | 150 mm |
Height | 145 mm |
Min./max. temperature resistance | -20 to 100 °C |
Product weight (per item) | 0.240 kg |