Ergonomic aluminium handle
Aluminium handle ergonomic
ALUHNDL-ERGON-RED
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Unique stability and long service life
FDA-compliant raw materials
- Also suitable for use in food preparation areas
Simple cleaning and maintenance
- Dishwasher safe (at max. 93 °C)
- Can be sterilised in autoclaves (max. 121 °С)
Plain colour and available in five different colours. Different colours reduce the risk of cross-contamination.
Phthalate-free
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheets.
Ergonomic aluminium handle with comfortable grip, rounded tip and hanging hole.
Can be attached to any Vikan product that requires a handle. However, it is not suitable for use with agents containing acid or chlorine.
Colore | Red |
Material of long handle | Aluminium |
Matière de la poignée | Plastic |
Diametro | 31 mm |
Min./max. temperature conditions | -20 to 100 °C |
Min./max. temperature conditions foodstuffs | -20 to 100 °C |
Connection type | Thread |
Product weight (per item) | 487.000 g |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!