Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Ergo Pad knee pads

Knee pads Ergo
KNEE PAD ERGO ANTHRACITE/RED
MODYF

Art.-no. M437484999
EAN 4251792860716
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
High-quality, ergonomically shaped kneeling cushion that fits perfectly to the knee
  • Ergonomic design for optimal comfort and safety

  • Excellent damping properties

  • Light and durable material

  • Puncture-proof

  • Designed for our work trousers DIN EN 14404
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Length

248 mm

Width

148 mm

Height

18 mm

Size

One size

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information