Ergo Pad knee pads
Knee pads Ergo
KNEE PAD ERGO ANTHRACITE/RED
Art.-no. M437484999
EAN 4251792860716
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality, ergonomically shaped kneeling cushion that fits perfectly to the knee
- Ergonomic design for optimal comfort and safety
- Excellent damping properties
- Light and durable material
- Puncture-proof
- Designed for our work trousers DIN EN 14404
Product information
Datasheets(X)
Colour | Anthracite |
Length | 248 mm |
Width | 148 mm |
Height | 18 mm |
Size | One size |