Equipotential bonding set steel
Equipotential bonding set steel
POTLEQUAL-SET-ST-SLOT8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Profile type | I |
Suitable for flute width | 8 mm |
Diameter | 13.4 mm |
Width | 8 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Design | ESD-capable |
Product weight (per item) | 5.200 g |