Equipotential bonding set
Equipotential bonding set, stainless steel
POTLEQUAL-SET-SST-SLOT10
Art.-no. 4952500086
EAN 4056807473840
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Scope of delivery
- 1 potential equalisation
- 1 raised countersunk head screw ISO 7380 M6x12
- 1 sliding block with spring, groove 10 with bar, M6
- 3 washers DIN 9021 6.4 mm
- 1 flange nut M6
- 1 raised countersunk head screw ISO 7380 M6x20
Datasheets(X)
![]() | |
Profile type | B |
Suitable for flute width | 10 mm |
Diameter (d1) | 26 mm |
Nominal diameter (d2) | 6.5 mm |
Length (l1) | 80 mm |
Width (b1) | 13 mm |
Material | Stainless steel |
RoHS-compliant | Yes |
Design | ESD-capable |
