Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Equipment set 5

Equipment set 5
MODBLCK-VEH-KIT-MBKIT05
ORSYMOBIL

Art.-no. 096399 805
EAN 4052712458125
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Premounted and ready for installation

Suitable for many different vehicle types


See assignment table



Right-hand side consisting of:


Substructure with panel


4 storage racks


For clear and orderly storage of tools and small parts


Top frame



Dimensions (W x H x D): 1112 x 1510 x 380 mm



2-part left-hand side consisting of:


Substructure with panel


Open subassembly


8 storage racks


For clear and orderly storage of tools and small parts


Two top frames



Dimensions (W x H x D): 1112/1112 x 1510 x 380 mm



Made of high-strength steel with high-quality powder coating in RAL 7016 and RAL 3020



Includes non-slip mats and separating plates for storage racks and top frames



Includes attachment sets

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MBSET05

Height

1510 mm

Width driver side

2224 mm

Width co-driver side

1112 mm

Depth

380 mm

Product weight (per item)

147 kg

Colour

Basalt grey RAL 7012
Traffic red RAL 3020

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Floor attachment set For floating installation of the equipment

FLRMNT-VEH-FLOATING

ORSYMOBIL
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information