Equipment set 2
Equipment set 2
MODBLCK-VEH-KIT-MBKIT02
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for many different vehicle types
See assignment table
Right-hand side consisting of:
Substructure with panel
Two drawers
Height 180 mm
Integrated one-handed locking across the entire drawer width
Storage rack
For clear and orderly storage of tools and small parts
Top frame
Dimensions (W x H x D): 1112 x 990 x 380 mm
2-part left-hand side consisting of:
Substructure with panel
Open subassembly
4 storage racks
With 16 storage boxes (size 2)
Clear and orderly storage of small parts
Two top frames
Dimensions (W x H x D): 1112/834 x 950 x 380 mm
Made of high-strength steel with high-quality powder coating in RAL 7016 and RAL 3020
Includes non-slip mats and separating plates for storage racks, drawers and top frames
Includes attachment sets
Datasheets(X)
Type description | MBSET02 |
Height driver side | 950 mm |
Height co-driver side | 990 mm |
Width driver side | 1946 mm |
Width co-driver side | 1112 mm |
Depth | 380 mm |
Product weight (per item) | 96 kg |
Colour | Basalt grey RAL 7012 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!