Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Equipment rail for bracket

Device rail for mounting profile
DEVRL-MNTPRFL-(ZN)-1450MM

Art.-no. 0957510412
EAN 4062856690817
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
For better workplace organisation and ergonomic access to tools
  • Provides the possibility to position and use tools above the workbench

  • Tools can be used from above, creating more space on the workbench surface

  • Ergonomic access
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Sheet steel

Width x height x depth

1450 x 35 x 35 mm

Product weight (per item)

2.300 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mounting profile pair for workbenches

MNTPRFL-WRKBNCH-RAL7035-1270MM

To extend any workbench into an ergonomic workplace
x 1 pcs
Mounting profile pair for workbenches

MNTPRFL-WRKBNCH-RAL7035-1520MM

To extend any workbench into an ergonomic workplace
x 1 pcs
Bracket pair

BOOM-MNTPRFL-RAL7035

For holding other components such as device rails and lights
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
Carriage for device rails

TRLY-MNTPRFL-(ZN)-LARGE

Inserted into the device rail and used to mount tools above the workbench
x 1 pcs
Carriage for device rails

TRLY-MNTPRFL-(ZN)-SMALL

Inserted into the device rail and used to mount tools above the workbench
x 1 pcs
Workstation lamp for bracket

LGHTNG-WRKBNCH-LED-MNT-PRF-1150MM

For optimal illumination of the work surface
x 1 pcs
Lamp holder profile for bracket

LAMPHOLDPRFL-MNTPRFL-RAL7035-1450MM

For installing workstation lighting above the workbench
x 1 pcs
Lamp holder profile for bracket

LAMPHOLDPRFL-MNTPRFL-RAL7035-1950MM

For installing workstation lighting above the workbench