Equipment rail for bracket
Device rail for mounting profile
DEVRL-MNTPRFL-(ZN)-1450MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Provides the possibility to position and use tools above the workbench
- Tools can be used from above, creating more space on the workbench surface
- Ergonomic access
Material | Sheet steel |
Width x height x depth | 1450 x 35 x 35 mm |
Product weight (per item) | 2.300 kg |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt