Environmental cabinet ST30
Environmental cabinet ST30
SECCAB-1950X950X500MM-GREY/RED
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Unit made from robust sheet steel
- High-quality powder coating, body in light grey (RAL 7035), doors in traffic red (RAL 3020)
- Hinged doors with lockable rotary lock and covered locking system
- Safe and compliant storage of water-polluting, non-flammable liquids and toxic substances in work areas in accordance with TRGS 510
- Load capacity per collection tray: 75 kg with an evenly distributed load
- Equipped with 3 collection trays (20 litres) and a floor tray (30 litres, tested in accordance with StawaR), collection trays height-adjustable in 25 mm increments
- Ventilation holes in the wing doors provide continuous air exchange
- Exhaust port (NW 100) for mechanical ventilation in the corner of the unit
Not suitable for storing flammable materials in the work space.
Datasheets(X)
For safe and compliant storage of water-polluting materials in small containers.
Width x height x depth | 950 x 1950 x 500 mm |
Material | Sheet steel |
Surface | Powder-coated |
Colour | Grey, Red |