Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Engine sealing compound, Silicone Special 250

Engine sealing compound Silicone Special 250
ENGSEALCOMPD-SIL-SPECIAL250-BLACK-70ML

Art.-no. 0890323

EAN 4011231822985

-,--
price per selected packing unit
| Individual prices for customers after login
Engine sealing compound, Silicone Special 250

Art.-no. 0890323

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Permanently elastic silicone sealing compounds for engine and bodywork, brief temperature resistance of 300°C
  • Cold-vulcanising silicone rubber

  • Bridges larger unevenness

  • Reliable at sealing, even after withstanding years of vibrations

  • Excellent adhesion and chemical resistance

  • Does not run or pull threads

  • Skin formation after just a few minutes, vulcanisation rate approx. 1.5 mm/day
Notice

Liquid sealants must only be used in combination with the original seal.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For sealing engines, transmissions and bodywork, cylinder heads, crankcases, oil sumps, radiators, differentials, light housings, indicator housings, weld seams etc.

Instructions
  • The surfaces must be clean, dry and free from grease

  • Further information in the technical data sheet

Contents

70 ml

Chemical basis

Acetate-curing sealant

Density/conditions

1.05 g/cm³ / at 20°C

Full curing speed

1.5 mm/d

Colour

Black

Smell/fragrance

Vinegar

Weight of content

86.8 g

Min. skin-formation time

6 min

Max. skin-formation time

12 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Shore A hardness

30

Elongation at break

300 %

Continuous motion absorption (up to 150°C)

25 %

Continuous motion absorption (above 150°C)

18 %

Min./max. temperature resistance

-50 to 250 °C

Max. short-term temperature resistance

300 °C

Min./max. processing temperature

5 to 40 °C

Shelf life from production

18 Month

Conditions to maintain shelf life from production

cool and dry storage area below 25°C

Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 6
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 6
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information