Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Engine protective lacquer

Engine protective lacquer
ENGPROTLAC-400ML

Art.-no. 0892790
EAN 4024835726672
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
High-quality acrylic paint-based sealing of the engine compartment

New gloss on engines, assemblies, cables and hoses


Visually improving and maintaining/enhancing the value of engine compartments and assemblies



Forms a protective film


  • Protects from wet, dirt from the road as well as road salt, thereby preventing corrosion

  • Prevents leakage currents in electrical components


High degree of coating flexibility


High degree of flexibility on plastics, rubber hoses, cables etc.



Excellent temperature resistance (+80°C)


  • Prevents the engine protective lacquer from discolouring

  • Protects against softening of paints, and therefore against dust retention


Excellent adhesion to a wide variety of surfaces



High-gloss

Notice

Do not spray on painted surfaces or a hot engine.


Do not spray onto areas painted with synthetic resin.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Engine protective lacquer provides protection against wet conditions, dirt and salt from the road and prevents corrosion. New gloss on engines, assemblies, cables and hoses. Visually improves and maintains/enhances the value of engine compartments and assemblies. Particularly suitable for refurbishing used cars

Instructions

Shake the can well before use. Before use, thoroughly clean the areas to be treated with engine wash and allow to dry. With the ignition switched off, apply an even coat until a closed gloss film is formed. Turn the can upside down after use and spray until the valve is empty.

Chemical basis

Acetone

Contents

400 ml

Weight of content

304 g

Drying time

10 min

Conditions for drying time

at 20°C and 50% relative humidity

Dust-drying time

10 min

Max. temperature resistance

100 °C

Density

0.76 g/cm³

Density conditions

at 20°C

Grip strength

50 min

VOC concentration (CH)

95.53 %

Shelf life from production

10 Years

Suitable glove:
 
Product
Description
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove made from natural latex and chloroprene
Chemical protective glove made from natural latex and chloroprene
Description:
Permeation level: 1
Cotton flocking on the inside
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information