Engine oil TRIATHLON® Ultra 10W-40
Engine oil TRIATHLON Ultra 10W-40
ENGOIL-ULTRA-10W40-5LTR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fuel-saving, smooth-running oil with excellent cold-starting behaviour
Outstanding protection against wear and corrosion
Mineral
TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001
- High product safety
- Extensive manufacturer approvals
Only high-quality first raffinates and raw materials are used in TRIATHLON oils
Satisfies important specifications of automotive manufactures
Follow the vehicle and engine manufacturers’ operating instructions for normal and extended oil changes.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
All-season engine oil for modern petrol, diesel, and turbo passenger car engines with/without charge air cooling.
Contents | 5 l |
Type of oil | Mineral |
Viscosity grade | 10W-40 |
Approved for engine oils | VW 505 00, MB 229.3, VW 501 01, ACEA A3/B4, API SN |
Recommended applications for engine oils | PSA B71 2294 |
Shelf life from production | 60 Month |
Density | 0.88 g/cm³ |
Density conditions | at 15°C |
Min. flashing point | 228 °C |
Pour point | -33 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!