Engine oil TRIATHLON® Premium P 5W-30
Engine oil TRIATHLON Premium P 5W-30
ENGOIL-(PREMIUM-P)-5W30-1LTR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specifically formulated for ensuring maximum service of the diesel particulate filter
Provides excellent protection against wear, saves fuel and reduces emissions
Oil change intervals of up to 40,000 km are possible depending on the manufacturer's specifications
HC synthetic oil
TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001
- High product safety
- Extensive manufacturer approvals
Only high-quality first raffinates and raw materials are used in TRIATHLON oils
Satisfies important specifications of automotive manufactures
Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Latest low-ash, smooth-running engine oil. Especially formulated to ensure maximum service life of particulate filter.
Contents | 1 l |
Type of oil | HC synthesis |
Viscosity grade | 5W-30 |
Approved for engine oils | ACEA C2 |
Recommended applications for engine oils | Honda, Toyota, Fiat 9.55535-S1, ACEA A1/B1, ACEA A5/B5, PSA B71 2290, Mazda |
Shelf life from production | 60 Month |
Density | 0.85 g/cm³ |
Density conditions | at 15°C |
Pour point | -32 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!