Engine oil TRIATHLON® Power 5W-40
Engine oil TRIATHLON Power 5W-40
ENGOIL-TRIATHLON-POWER-5W40-60LTR
Art.-no. 0897605404
EAN 4046777904178
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001
- High product safety
- Extensive manufacturer approvals
Only high-quality first refinery products and raw materials are used in TRIATHLON oils
Satisfies important specifications of automotive manufactures
Properties:
- Excellent corrosion protection
- Good cold-start properties
- Long oil change interval owing to outstanding ageing stability
- Good lubricating properties
- Optimal engine cleanliness
- Can be mixed with standard engine oils
Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Low-viscosity engine oil for year-round use in petrol and diesel engines without a diesel particulate filter (DPF) in passenger vehicles.
Contents | 60 l |
Type of oil | HC synthesis |
Viscosity grade | 5W-40 |
Approved for engine oils | ACEA A3/B4, API SN/CF, MB 229.3, VW 502 00, VW 505 00 |
Recommended applications for engine oils | BMW Longlife-98 |
Shelf life from production | 60 Month |
Density | 0.855 g/cm³ |
Density conditions | at 15°C, DIN 51757 |
Min. flashing point | 230 °C |
Pour point | -33 °C |
Shelf life from production/conditions | 60 Month / at 20°C and 50% relative humidity |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!