Engine oil TRIATHLON® Longlife SHPD 15W-40
Engine oil TRIATHLON Longlife SHPD 15W-40
ENGOIL-TRIAT-LONGLIFE-SHPD-15W40-60LTR
Art.-no. 0897325404
EAN 4058794252248
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Offers optimum power reserves plus excellent lubricant film stability, and good wear protection properties for extended oil change intervals.
- For universal use in petrol and diesel engines
- Excellent cleaning and dispersing properties
- Compatible with all commercially available engine oils
- Tested for catalytic converters
TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001
- High product safety
- Extensive manufacturer approvals
Only high-quality first raffinates and raw materials are used in TRIATHLON oils
Satisfies important specifications of automotive manufacturers
Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals. Compatible with all commercially available engine oils; however, the optimum performance level is achieved only when used in its pure state.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
State-of-the-art multigrade engine oil for mixed vehicle fleets.
Contents | 60 l |
Type of oil | Mineral |
Viscosity grade | 15W-40 |
Approved for engine oils | ACEA E7, ACEA A3/B4, API SL/CI-4, JASO DH-1, MAN M3275-1, DTFR 15B110 (228.3), Renault RLD-2, Volvo VDS-3 |
Recommended applications for engine oils | Allison C4, Caterpillar ECF-1-a, Caterpillar ECF-2, Cummins 20078, Cummins 20076, Cummins 20077, Deutz DQC III-05, Global DHD-1, John Deere JDQ 78A, Mack EO-M Plus, MTU Type 2 |
Shelf life from production | 60 Month |
Density | 0.88 g/cm³ |
Density conditions | at 15°C |
Min. flashing point | 226 °C |
Shelf life from production/conditions | 60 Month / cool and dry storage area |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!