Engine oil TRIATHLON® Formula DX2 5W-30
Engine oil TRIATHLON Formula DX2 SAE 5W-30
ENGOIL-(FORMULA-DX2)-5W30-20LTR
Art.-no. 0897905353
EAN 4050382316233
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
HC synthesis
TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001
- High product safety
- Extensive manufacturer approvals
Only high-quality first raffinates and raw materials are used in TRIATHLON oils
Satisfies important specifications of automotive manufactures
Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.
Approvals:
- ACEA C3
- API SN/CF
- MB approval 229.51
- MB approval 229.52
Recommendations:
- ACEA A3/B4
- dexos 2
- BMW Longlife-04
- Ford WSS-M2C 917-A
- VW 505 00 / 505 01
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Modern low viscosity engine oil for use in petrol and diesel engines without and without diesel particulate filters all-year round.
Contents | 20 l |
Type of oil | HC synthesis |
Viscosity grade | 5W-30 |
Approved for engine oils | ACEA C3, API SN/CF, MB 229.51, MB 229.52 |
Recommended applications for engine oils | ACEA A3/B4, BMW Longlife-04, Ford WSS-M2C 917-A, VW 505 00, VW 505 01, Dexos 2 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!