Engine oil TRIATHLON® Extra II 5W-30
Engine oil TRIATHLON Extra II 5W-30
ENGOIL-(EXTRA-II)-5W30-20LTR
Art.-no. 0897905343
EAN 4049557837710
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High resistance to shearing and ageing
High level of wear protection and reduced friction for extended engine service life
HC synthetic oil
TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001
- High product safety
- Extensive manufacturer approvals
Only high-quality first raffinates and raw materials are used in TRIATHLON oils
Satisfies important specifications of automotive manufacturers
Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Modern smooth-running engine oil especially well-suited for long oil change intervals and demanding engine requirements.
Contents | 20 l |
Type of oil | HC synthesis |
Viscosity grade | 5W-30 |
Approved for engine oils | Ford WSS-M2C 913-D, ACEA A5, ACEA B5 |
Recommended applications for engine oils | Fiat 9.55535-G1, Ford WSS-M2C 913-C, Ford WSS-M2C 913-B, Ford WSS-M2C 913-A |
Shelf life from production | 60 Month |
Density | 0.855 g/cm³ |
Density conditions | at 15°C |
Min. flashing point | 228 °C |
Pour point | -33 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!