Engine oil TRIATHLON® Endurance III 5W-30
Engine oil TRIATHLON Endurance III 5W-30
ENGOIL-ENDURANCEIII-5W30-OPEN/1LTR
Art.-no. 0897105309
EAN 4050382235169
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fast oil supply at low temperatures
Oil change intervals from 30,000 to 50,000 km are possible depending on the manufacturer's specifications
HC synthetic
TRIATHLON® engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001
- High level of product safety
- Comprehensive manufacturer approvals
Only high-quality first raffinates and raw materials are used for TRIATHLON ®oils
Fulfils key specifications of automotive manufacturers
Follow the vehicle and engine manufacturers’ operating instructions for normal and extended oil changes.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Datasheets(X)
Low-viscosity engine oil for top-class passenger cars
Type of oil | HC synthesis |
Viscosity grade | 5W-30 |
Approved for engine oils | VW 504 00, VW 507 00, ACEA C3, API SN, MB 229.51, BMW Longlife-04 |
Recommended applications for engine oils | VW 500 00, VW 501 01, VW 502 00, VW 503 00, VW 503 01, VW 505 00, VW 505 01, VW 506 00, VW 506 01, Porsche C30, MB 229.31 |
Shelf life from production | 60 Month |
Density | 0.855 g/cm³ |
Min. flashing point | 210 °C |
Pour point | -45 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!