Engine oil Extra F-Eco 5W-20
Engine oil TRIATHLON EXTRA F-ECO 5W-20
ENGOIL-(EXTRA-F-ECO)-5W20-208LTR
Art.-no. 0897905205
EAN 4061975348630
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Deposits are safely prevented, excellent lubrication reliability is ensured and high fuel economy made possible.
Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Low-viscosity engine oil based on synthetic technology and state-of-the-art additive technology, and which has been specially developed to meet the requirements of Ford petrol engines.
Contents | 208 l |
Type of oil | HC synthesis |
Viscosity grade | 5W-20 |
Approved for engine oils | ACEA C5, API SN, Ford WSS-M2C 948-B |
Shelf life from production | 60 Month |
Density | 0.85 g/cm³ |
Density conditions | at 15°C |
Min. flashing point | 230 °C |
Pour point | -45 °C |
Shelf life from production/conditions | 60 Month / cool and dry storage area |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!