Engine oil Basic 5W-40
Engine oil Basic 5W-40
ENGOIL-BASIC-5W40-60LTR
Art.-no. 0897990404
EAN 4053479647296
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Low-friction oil with synthetic components and new additive technology
- Good cleaning effect
- Cuts fuel consumption in the cold-running phase
- Reliable supply of oil to the engine
- Smooth-running engine
- Fast oil supply at low temperatures, reliable cold start
- High lubrication reliability at high and low temperatures
- Miscible and compatible with standard engine oils
- Tested for catalytic converters and turbochargers
Observe the operating instructions of the vehicle and engine manufacturer.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Modern low-viscosity oil for year-round use.
Contents | 60 l |
Type of oil | HC synthesis |
Viscosity grade | 5W-40 |
Recommended applications for engine oils | ACEA A3/B4, API SN/CF, BMW Longlife-98, MB 229.31, VW 502 00, VW 505 00 |
Shelf life from production | 60 Month |
Density | 0.855 g/cm³ |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / at 5°C to 30°C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!