Engine flush and cleaner for use in all petrol and diesel engines
Engine flush & cleaner
ADD-ENGCLNR-INTERIORCLEANER-400ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Together with clean oil, engines cleaned of dirt can operate at the full performance level.
- Quick and gentle cleaning process
- Does not damage seals
- Optimises exhaust gas emissions
- Compatible with catalytic converters
- Loosens jammed piston rings
- Easy to use
Not suitable for use in motorcycles with oil bath clutch that share a joint oil circuit
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Suitable for all mineral and synthetic-based engine oils. Suitable for petrol and diesel engines Caution: Not suitable for use in motorcycles with oil bath clutch that share a joint oil circuit.
Add the engine interior cleaner to the oil when the engine is at operating temperature. Let the engine idle for approximately 10 minutes. Then change the oil and filter.
Contents | 400 ml |
Colour | Brown |
Smell/fragrance | Characteristic |
Chemical basis | Combination of additives |
Shelf life from production | 60 Month |
Density | 0.81 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 60 °C |
Mixing ratio | 400 ml sufficient for up to 5 l engine oil |
Datasheets (1)
Services und Systeme rund ums Produkt