Engine crank alignment tool For Iveco
Engine turning unit, Iveco
ENGINE SPIN-THROUGH DEVICE IVECO
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For adjustments on the engine control unit and fuel pump
- Art. no. 1952 006 430: Cargo Eurotech - Iveco 99360322, Iveco engines 190.38, Iveco engines 8360.46/F3A/F3B Cursor 10
- Art. no. 1952 006 425: PT Eurotech/Eurostar, Euro Trakker/OE – Iveco 99360325, Iveco engines 8360.46/F3A/F3B Cursor 10, Iveco engines 8360.46/F3A/F3B Cursor 13, Iveco engines 8360.46/F3A/F3B Cursor 8PT Eurotech/Eurostar, Euro Trakker/OE – Iveco 99360321
- Art. no. 1952 001 404: Iveco engines 8040-25, Iveco engines 8210.42, Iveco engines 8260, Iveco engines 8280, Iveco engines 8460, Iveco engines 4578060-2545, Iveco engines 190.38, Iveco engines 190.42OE - Iveco 99360322Off Road - Iveco 99360322, Heavyon - Iveco 99360322, Euro Cargo - Iveco 99360322, Cargo Eurotech - Iveco 99360322Bus - Iveco 99360322
Drive | 22 mm |
Drive type | Outer hexagon |
Product weight (per item) | 1455.000 g |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt