Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Eneo CC electronic multiple lock

MULTILOK-ENEO-CC-COMB-SILVER-65-92-16

Art.-no. 0688528300

EAN 4052712751813

-,--
price per selected packing unit
| Individual prices for customers after login
Eneo CC electronic multiple lock

Art.-no. 0688528300

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Combination lock with two bolts and two power wedges
  • Door locks itself as the two bolts, power wedges and bar electronically move into the locking points or strike plate

  • Unlocked from the outside via a transponder (not included in the scope of delivery) and from the inside via the door handle or profile cylinder

  • Locks and unlocks in approx. 2-3 seconds

  • The lock cannot be additionally locked via the profile cylinder

  • Powerful yet very quiet motor with high-quality gear

  • Plug and play installation

  • Doors can still be opened manually via the cylinder in case of emergency
Notice

Supplied without locking plate, locking points, strike plate or 24 V power supply unit.


Assy® plus FBS, zinc plated with dia. 4 mm, art. no. 0178744025 et seq. can be used for assembly.


Circuit diagrams and installation instructions can be downloaded from the Würth Online Shop.


Delivery time approx. 15 working days after receipt of order.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For rebated wooden doors. Can be used for DIN R or DIN L doors by turning the latch.

Suitable for

Rebated wooden house doors

Suitable for rebate clearance

4 mm

Face plate width

16 mm

DIN direction

DIN R/L

Backset

65 mm

Distance (from handle to lock)

92 mm

Door-lock hub

10 mm

Door handle height

1020 mm

Colour

Silver matt

Surface of the catch bolt

Nickel plated bright

Surface of the latch

Nickel plated bright

Latch lock bolt throw

Double-turn 20mm

Lock type

Profile cylinder

Material of catch bolt

Die-cast zinc

Material of bar

Steel

Face plate length

2200 mm

Face plate thickness

3 mm

Upper face plate can be shortened by

300 mm

Lock case height

200 mm

Lock-case width

81 mm

Lock-case thickness

15.5 mm

Lock housing length of adjacent locks

150 mm

Lock housing width of adjacent ladders

40 mm

Lock housing thickness of adjacent locks

15.4 mm

Door lock class

3

With radio receiver

Standard on the engine

Transponder-capable

Max. of 30 per lock

Bus-compatible

Yes

Standards

EN 14351-1, DIN 18251-3

Approval

QM 342:2009

EC declaration of conformity (CE)

CE label possible with system check

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Dual-channel wireless transmitter

WRELTRANSMITR-(F.MULTILOK-ENEO)-2CHAN

The radio hand transmitters allow up to two Eneo CC locks to be opened with one button press
x 1 pcs
Mains unit 24 V

MAINUNT-(F.MULTILOK-ENEO)-24V

For ENEO CC electromechanical multiple locks
x 1 pcs
Cable access point for ENEO CC multiple locks

CBLACCESPNT-(F.MULTILOK-ENEO)-180G

Plug-in, 180° opening angle
x 1 pcs
Covering

COV-F.CBLJUNC

For plug-in cable transition
x 1 pcs
Angle bracket for plug-in cable transitions

HOLD-F.CBLTRNSN

The holding bracket prevents the cable transition from being trapped
x 1 pcs
Connection cable for plug-in cable transition

CBL-F.ACCESSYS-3M

Connects the cable transition on the door to a lock motor and access system
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Finger scanner unit

FNGSCANNER-(F.MULTILOK-ENEO)

Flexible installation as it can be glued or screwed on
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information