Eneo A electronic multiple lock With two automatic latches, self-locking
Electromechanical multiple lock ENEO A
MULTILOK-ENEO-2AMF-SIV-65-92-10-16
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1272101.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36642.jpg)
Register now and access more than 125,000 products
- Unlocks from the outside using access systems: via profile cylinder or finger scan
- Unlocks from the inside using door handle, manual switch or intercom
- Door can still be opened manually via the cylinder in case of emergency
- Quick unlocking
- Plug and play installation
If the lock is additionally locked via the profile cylinder, it is not possible to unlock it using the door handle, finger scan or manual switch.
The multi-point lock cannot be used in conjunction with an electric door opener.
Delivered without striker plate, locking points or 24 V power supply unit.
Assy® plus FBS, zinc-plated with dia. 4 mm, art. no. 0178744025 et seq. can be used for assembly.
Delivery time approx. 15 working days after receipt of order.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Can be used for DIN R or DIN L by simply rotating the latch.
![]() | |
Suitable for | Wooden house doors |
Suitable for rebate clearance | 4 mm |
Face plate width | 16 mm |
DIN direction | DIN R/L |
Backset | 65 mm |
Distance (from handle to lock) | 92 mm |
Door-lock hub | 10 mm |
Door handle height | 1020 mm |
Colour | Silver matt |
Surface | Anodised |
Surface of the catch bolt | Nickel plated bright |
Surface of the latch | Nickel plated bright |
Latch lock bolt throw | Double-turn 20mm |
Lock type | Profile cylinder |
Material | Steel |
Material of catch bolt | Die-cast zinc |
Material of bar | Steel |
Face plate length | 2200 mm |
Face plate thickness | 3 mm |
Upper face plate can be shortened by | 300 mm |
Lock case height | 213 mm |
Lock-case width | 80 mm |
Lock-case thickness | 16 mm |
Lock housing length of adjacent locks | 130 mm |
Lock housing width of adjacent ladders | 50 mm |
Lock housing thickness of adjacent locks | 16 mm |
Resistance class | RC 2 suitable (system check required) |
Standards | EN 14351-1, EN 1627, EN 1628, EN 1629, EN 1630, DIN 18251-3 |
Approval | QM 343:2009 |
EC declaration of conformity (CE) | CE label possible with system check |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!