Endoscope video probe One Way
Endoscope probe One Way
ENDOSCOPPRB-F.ENDOSCOP-ONEWAY-D4,5MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Perfect inspection and documentation of inaccessible areas
- Optimal image quality thanks to five dimmable and bright mini LEDs
- Probe with scratch-resistant sapphire glass to protect the camera lens and ensure high image quality
Datasheets(X)
Diameter | 4.5 mm |
Angle | 180 Degree |
Cable length | 186 cm |
Material | Plastic |
Product weight (per item) | 1233.800 g |