Endless plastic corner profile
Corner profile, plastic, endless
CRNPRFL-PLA-ENDL-(90DGR-180DGR)-L100M
Art.-no. 0519402100
EAN 4052703472246
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Firmly attached wings, midsection not in plasticised PVC
Remains robust even after bending
Continuous product
- Simply cut off the required lengths using scissors
- No waste
Handy dispenser box
- Space-saving in vehicles and stockrooms
- Product is permanently protected
Wings taper to 0.6 mm
For thin coats
Datasheets(X)
Plaster board edge protection (50° to 180°)
Material | Polyvinyl chloride - PVC hard |
Colour | White |
Side dimension of profile | 25 x 25 mm |
Length of roll | 100 m |