Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Endless Collar pipe flashing fire protection starter set System F4

Fire protection pipe collar EC starter set 21pcs
STARTER SET FIRE PROTECT. PIPE COLLAR EC

Art.-no. 0988046089

EAN 4099618923234

-,--
price per selected packing unit
| Individual prices for customers after login
Endless Collar pipe flashing fire protection starter set System F4

Art.-no. 0988046089

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Basic set for installing system F4 Endless Collar pipe flashing

Prefabricated set consisting of the system components or products for installing system F4 Endless Collar pipe flashing penetration sealing


  • Endless Collar pipe flashing set

  • Installation set (approval and 2x name plates)
Notice

Further details and documentation on the system can be found at www.wuerth.de/brandschutz

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For wall and ceiling ducts with the fire resistance class "fire-resistant"

  • For combustible pipes

  • Pipes can be insulated with PE acoustic insulation sleeve

  • PE acoustic insulation sleeve with insulation thickness dia. 4 mm

  • PVC, PE, PP pipes

  • Mineral-reinforced plastic pipes such as Poloplast - Polokal NG, Wavin - SI Tech, Geberit - Silent PP, Rehau - Raupiano Plus, Ostendorf Skolan db

Number of pieces in assortment/set

21 PCS

Endless Collar pipe flashing fire protection starter set System F4 including:
1 x
Fire protection collar set EC Endless Collar

PIPSLEV-SET-FPTAPE/METTAPE-D160MM-20PCS

Description: Highly flexible for various pipe diameters. Heavily foaming material in the event of a fire
Quantity: 1 x
1 x
Assembly set for Endless Collar fire protection collars

ASMBY-SET-F.PIPSLEV-(EC/COLLAR)

Description: Included in the scope of delivery are 2 identification plates, 1 approval, and 1 installation instructions
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information