Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

End piece cable routing conduit sheet steel LFKS

End piece cable routing conduit sheet steel LFKS
ENDPIECE-CRCS-60X100MM-WHITE

Art.-no. 0973664108

EAN 4099618392627

-,--
price per selected packing unit
| Individual prices for customers after login
End piece cable routing conduit sheet steel LFKS

Art.-no. 0973664108

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Cut edges are covered for a stylish look

  • Moulded parts save valuable working time
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for duct type

60 x 100 mm

Colour

Pure white RAL 9010

Material

Steel

Surface

Powder-coated

Ultraviolet resistance

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information