Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

End piece

End piece stainless steel corrugated pipe
ENDPIECE--CORPIP-SST-HP-DN32X200MM

Art.-no. 0886610082

EAN 4099618249426

-,--
price per selected packing unit
| Individual prices for customers after login
End piece

Art.-no. 0886610082

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For the gas-tight, radon-proof and watertight sealing of the front ends of a stainless steel heat pump pipe
  • Water-pressure-tight, gas-tight and radon-proof

  • Three potential openings (dia. 12 mm, dia. 15 mm, dia. 20.8 mm) for cable grommet
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

EPDM (ethylene propylene diene monomer rubber)

DN nominal width

DN 200, DN 32

Outer diameter

171 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information