End piece
End piece stainless steel corrugated pipe
ENDPIECE-CORPIP-SST-HP-DN25X160MM
Art.-no. 0886610081
EAN 4099618249433
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
For the gas-tight, radon-proof and watertight sealing of the front ends of a stainless steel heat pump pipe
- Water-pressure-tight, gas-tight and radon-proof
- Three potential openings (dia. 12 mm, dia. 15 mm, dia. 20.8 mm) for cable grommet
Product information
Datasheets(X)
Material | EPDM (ethylene propylene diene monomer rubber) |
DN nominal width | DN 160, DN 25 |
Outer diameter | 137 mm |