End cutting nippers DIN ISO 5748
End cutters DIN ISO 5748
DBACTENDCTR-BLACK/RED-L160MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Strength-saving, clean cuts with specially-milled precision cutting edge
- High-quality tool steel ensures long tool life and precision of cutting surfaces
- Blades: Additional inductive hardening
- Surface: Entirely polished and sealed with clear lacquer
- Handle shells: PVC, double-dipped
- Joint: lap joint
Datasheets(X)
- For soft to very hard wires
- Also suitable for tying and cutting binding wire, e.g. reinforcing wire in concrete construction
Length (L) | 160 mm |
Jaws width (closed) (A) | 30 mm |
Cutting edge length (C) | 25 mm |
Max. medium wire diameter cutting capacity | 3.5 mm |
Max. hard wire diameter cutting capacity | 2.5 mm |
Max. piano wire diameter cutting capacity | 2.2 mm |
Length in inches | 6 1/4 in |
Jaws length (B) | 9 mm |