Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

End cap set for EBP-8

End cap set for EBP-8
ENDCAP-F.LGHTSTR-(EBP-8)-GREY

Art.-no. 0976507130

EAN 4062856628995

-,--
price per selected packing unit
| Individual prices for customers after login
End cap set for EBP-8

Art.-no. 0976507130

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plastic end cap set for mounting on the LED recessed profile EBP-8
  • For connecting to the LED recessed profile EBP-8
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

Grey

Length

16 mm

Width

27 mm

Height

15 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
LED recessed profile EBP-8 For recessed installation

RECESPRFL-F.LGHTSTR-(EBP-8)-SILV-2000MM

Aluminium recessed profile for LED light strips
x 10 pcs
Cover profile

COVPRFL-LGHTSTR-(EBP-7/8/UBP7/8)-WHTE-2M

Standard plastic cover profile for clipping onto the LED recessed profile EBP-7, EBP-8 as well as LED support profiles UBP-7 and UBP-8
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information