End cap set For UBP-7, half round
End cap set for UBP-7 half round
ENDCAP-F.LGHTSTR-(UBP-7)-GREY-HRD
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- To create a half round lamp effect
- In conjunction with the half round cover profile
Datasheets(X)
![]() | |
Type description | UBP-7 |
Material | Plastic |
Colour | Grey |
Length | 6 mm |
Width | 18 mm |
Height | 14.5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!