End cap set
End cap set for UBP-9
ENDCAP-SET-F.LGHTSTR-(UBP-9)-F1
Art.-no. 0976502805
EAN 4099618696336
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For mounting on the UBP-9 LED substructure profile
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Silver coloured |
Length | 35 mm |
Width | 16 mm |
Height | 2.5 mm |
