End cap for aluminium recessed handle, L shape, open, horizontal
Open end caps for recessed handle, L shape
ENDCAP-F.RECESHNDL-OPN-(L-SHAP)-LT-SILVR
Art.-no. 0685250321
EAN 4053479737669
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Side end piece for the aluminium recessed handles
Material | Plastic |
Design | Left |
Colour | Silver coloured |
Length (L) | 15 mm |
Width (B) | 24 mm |
Height (H) | 50 mm |
Thickness | 2 mm |