Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

End cap for aluminium recessed handle, L shape, closed, horizontal

Closed end caps for recessed handle, L shape
ENDCAP-F.RECESHNDL-CLSD-(L-SHAP)-LT-SILV

Art.-no. 0685250356

EAN 4053479738208

-,--
price per selected packing unit
| Individual prices for customers after login
End cap for aluminium recessed handle, L shape, closed, horizontal

Art.-no. 0685250356

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Side end piece for the aluminium recessed handles.

Material

Plastic

Design

Left

Colour

Silver coloured

Length (L)

15 mm

Width (B)

25.75 mm

Height (H)

51.5 mm

Thickness

2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information