End cap for aluminium recessed handle, L shape, closed, horizontal
Closed end caps for recessed handle, L shape
AY-ENDC-CLOSED-REC-GRIP-L-FORM-RT-STAINS
Art.-no. 0685250360
EAN 4053479738215
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Side end piece for the aluminium recessed handles.
Material | Plastic |
Design | Right |
Colour | Stainless steel coloured |
Length (L) | 15 mm |
Width (B) | 25.75 mm |
Height (H) | 51.5 mm |
Thickness | 2 mm |