End cap for LED linear plug-in lights
End cap for LED tube plug-in light
AY-ENDCAP-LGHT-LED-LINEAR-PLUG-IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Made of high-quality materials TPE, PC and PBT
- Attaching and screwing on the end cap ensures sealing sufficient for the light to achieve degree of protection IP69K/IP68
- Can be used in temperature ranges from -40°C to +80°C
- Complies with the requirements of DIN10500 (food hygiene) and therefore suitable for HACCP-certified companies in the food industry
Datasheets(X)
As a closure for connecting onto the LED linear plug-in light on the side with no connecting cable or lamp.
![]() | |
Material | Thermoplastic elastomer |
Colour | Black |
Length | 68 mm |
Diameter | 36 mm |
Type of assembly | To plug on |
Protection class | Protection class II/protective insulation |
IP protection class | IP 69K/IP 68 |
Min./max. temperature resistance | -40 to 80 °C |
Flammability | Self-extinguishing in accordance with UL94 V2 |
