End bracket AeroMount
End foot
ENDFT-AERDYN-S10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Thanks to the railless construction, water can drain off unimpeded
- Roof unevenness can be perfectly compensated for
- Certified and site-specific ballasting of the system
- Surface protection mat pre-assembled using long-lasting bonding
Datasheets(X)
Substructure for mounting PV modules on flat roofs
![]() | |
Material | Aluminium |
Length | 460.51 mm |
Width | 80.00 mm |
Height | 232.32 mm |
Product weight (per item) | 720.000 g |
