End and transition bushes EN20/EN25 with wings
End and transition points, with wings, f. concrete
SLEV-CONC-WING-EN20/25-H50MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/37127.jpg)
Register now and access more than 125,000 products
- 2-in-1 system carries both EN20 and EN25 pipes and fixes them tightly and securely to concrete
- Can be connected to each other by means of a plug-in system on the front panel
- Pipe grip for safe strain relief of the pipes
- Integrated screw domes
Datasheets(X)
For securing a continuously functioning empty conduit system at transition points.
For connecting pipes or as a ceiling outlet. Suitable for all types of formwork.
Suitable for pipe (EN) | EN 20 |
Height | 50 mm |
Flame-retardant | 650°C |
Colour | Grey |
Material | PP - Polypropylene |
Halogen-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!