Empty box For DIN 338 twist drill bit
Empty box twist drill bit DIN 338
EMPTYBOX-DRILL-DIN338-(D1-10)-0,5MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Compact dimensions in Würth grid for perfect storage in combination with other ORSY® assortments in Würth system case or in drawers in the workshop trolley
- Thanks to an optimised joint and new latch, the cassette can also be opened in the tool drawer
- Modern design with offset surfaces that allow stacking several cassettes of different sizes
- System cassette can be labelled individually on the label
Width | 165 mm |
Height | 54 mm |
Depth | 113 mm |
Number of slots | 19 PCS |
Datasheets (0)
Certificates/
Documents