Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Empty box For DIN 335 C countersink

Empty box conical countersink
EMPTYBOX-COUNTERSINK-(D6,3-20,5)-6PCS

Art.-no. 0633001006
EAN 4062856943135
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
Compact empty box for DIN 335 C conical countersinks in diameters 6.3 to 20.5 mm, compatible with the ORSY® system.
  • Compact dimensions in Würth grid for perfect storage in combination with other ORSY® assortments in Würth system case or in drawers in the workshop trolley

  • Thanks to an optimised joint and new latch, the cassette can also be opened in the tool drawer

  • Modern design with offset surfaces that allow stacking several cassettes of different sizes

  • System box can be labelled individually on the label
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

113 mm

Height

54 mm

Depth

82 mm

Number of slots

6 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information