Empty box For DIN 335 C countersink
Empty box conical countersink
EMPTYBOX-COUNTERSINK-(D6,3-20,5)-6PCS
Art.-no.
0633001006
EAN 4062856943135
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Compact empty box for DIN 335 C conical countersinks in diameters 6.3 to 20.5 mm, compatible with the ORSY® system.
- Compact dimensions in Würth grid for perfect storage in combination with other ORSY® assortments in Würth system case or in drawers in the workshop trolley
- Thanks to an optimised joint and new latch, the cassette can also be opened in the tool drawer
- Modern design with offset surfaces that allow stacking several cassettes of different sizes
- System box can be labelled individually on the label
Product information
Datasheets(X)
Width | 113 mm |
Height | 54 mm |
Depth | 82 mm |
Number of slots | 6 PCS |